This product requires certification to purchase.

200 CFM HEAT RECOVERY VENTILATOR

You last purchased this on
 
Honeywell Home

200 CFM HEAT RECOVERY VENTILATOR

Brand image
You last purchased this on
 
Honeywell Home

200 CFM HEAT RECOVERY VENTILATOR

  • Fast #
  • Part #HVNT5200H2000
  • Item #11452578
  • Manufacturer Part #VNT5200H2000
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Air flow capacity: 70, 150 or 200 CFM
  • Exchange surface: 104 square feet
  • Balanced ventilation with sensible heat recovery
  • Removable duct collars for simplified ducting
  • Intuitive balancing via two variable speed motors and an integrated speed control
  • Simplified hanging via adjustable straps
  • Compact and light weight design
  • Great for extreme cold weather
  • Automatic defrost
  • 5-Year Limited Warranty
  • Requires Certification

Specifications

Height:
21-11/25 in
Product Type:
Heat Recovery Unit
Volts:
120V
Width:
16-63/100 in



Customers Also Bought
1–6 of 18 items
Part #BVTTOUCHW
Item #9292206
3.7 out of 5 Customer Rating
Requires Certification
Part #HTD165
Item #2354103
3.5 out of 5 Customer Rating
Requires Certification
Part #AEX30PRO
Item #9931570
4.1 out of 5 Customer Rating
Requires Certification
Part #HYTHX9421R5101WW
Item #4511079
3.4 out of 5 Customer Rating
Requires Certification
Part #TZ075P22
Item #7782004
4.5 out of 5 Customer Rating
Requires Certification
Part #HHZ432
Item #3406130
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HHC26A1008
Item #1071872
5 out of 5 Customer Rating
Requires Certification
Part #HFC313R2036
Item #8116971
4 out of 5 Customer Rating
Requires Certification
Part #H50070171002
Item #4338550
4.5 out of 5 Customer Rating
Requires Certification
Part #HF200F2025
Item #7485972
3.9 out of 5 Customer Rating
Requires Certification
Part #HHC26E1004
Item #1434976
4.1 out of 5 Customer Rating
Requires Certification
Part #HTRN2121T1
Item #3792305
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing