This product requires certification to purchase.

2H/1C Non-programmable Thermostat

This product has been replaced by

FOCUSPRO N100 THERMOSTAT NON-PROG 3H 2C
Honeywell Home 3H/2C, 2H/2C Non-Programmable Thermostat in White
Manufacturer Part #TH1320U4002
You last purchased this on
 
Honeywell Home

Pro 3000 2H/1C Non-programmable Thermostat

Brand image
You last purchased this on
 

This product has been replaced by

FOCUSPRO N100 THERMOSTAT NON-PROG 3H 2C
Honeywell Home 3H/2C, 2H/2C Non-Programmable Thermostat in White
Manufacturer Part #TH1320U4002
Honeywell Home

Pro 3000 2H/1C Non-programmable Thermostat

  • Fast #
  • Part #HTH3210D1004
  • Item #2452103
  • Manufacturer Part #TH3210D1004
5 out of 5 Customer Rating
1H/1C Non-programmable Thermostat

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Provide basic operation and simple temperature control for your customers with the Honeywell home non-programmable thermostat from Resideo
  • Users can expect years of quality and reliable service from the Honeywell brand
  • Features include - backlit digital display
  • Displays both current and set temperature
  • Five-year warranty (with normal usage)
  • Basic operation such as a slide switch for selecting heat or cool mode and operating the fan
  • Dual powered - battery or hardwired
  • Requires Certification

Specifications

AMP:
0.02, 1
Application:
Residential, Heat Pump System, Conventional System
Auto Switching Heat:
No
Battery Size:
AA
Collection:
Pro 3000
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Depth:
1-1/4 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
3-13/16 in
Maximum Temperature:
120
Minimum Temperature:
32
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
2H/1C
Temperature Range:
32 to 120 Deg F
Touch Screen:
No
Volts:
20/30V
Width:
5-3/8 in
Zones:
1



Customers Also Bought
1–6 of 18 items
Part #BRA2030
Item #10002205
4.5 out of 5 Customer Rating
Requires Certification
Part #MAR11068
Item #177249
3.9 out of 5 Customer Rating
Requires Certification
Part #GB1256553
Item #114386
5 out of 5 Customer Rating
Requires Certification
Part #DIVPROTREAT200
Item #4121502
3.2 out of 5 Customer Rating
Requires Certification
Part #GWAD2AM
Item #7314116
5 out of 5 Customer Rating
Requires Certification
Part #MAR12887
Item #2821360
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HTH6320ZW2007
Item #10003040
5 out of 5 Customer Rating
Requires Certification
Part #HTH8321WF1001
Item #5065889
5 out of 5 Customer Rating
Requires Certification
Part #HREM5000R1001
Item #3643410
3.8 out of 5 Customer Rating
Requires Certification
Part #HTH8321R1001
Item #4511068
4.2 out of 5 Customer Rating
Requires Certification
Part #HTH5320R1002
Item #3643423
4.2 out of 5 Customer Rating
Requires Certification
Part #HTH5110D1022
Item #2188625
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing