This product requires certification to purchase.

1H Non-programmable Thermostat

You last purchased this on
 
Honeywell Home

T822 Series 1H Non-programmable Thermostat

Brand image
You last purchased this on
 
Honeywell Home

T822 Series 1H Non-programmable Thermostat

  • Fast #
  • Part #HT822K1042
  • Item #3792315
  • Manufacturer Part #T822K1042
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vented cover for improved temperature sensing
  • Setting lever and thermometer scale on thermostat cover
  • Mounts directly on the wall or on vertical outlet box
  • Requires Certification

Specifications

AMP:
0.02, 1
Application:
Heating
Auto Switching Heat:
No
Collection:
T822 Series
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Depth:
1-3/8 in
Energy Star Compliant:
No
Height:
4-3/4 in
Origin:
Global
Power Source:
Electric
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H
Temperature Range:
35 to 85 Deg F
Touch Screen:
No
Volts:
20/30V
Width:
2-7/8 in



Customers Also Bought
1–6 of 18 items
Part #HTL7235A1003
Item #2355691
4.8 out of 5 Customer Rating
Requires Certification
Part #HTH1110DH1003
Item #4264101
3.5 out of 5 Customer Rating
Requires Certification
Part #HT822K1018
Item #3080287
4.5 out of 5 Customer Rating
Requires Certification
Part #HYTH5320R1025
Item #3643411
4.9 out of 5 Customer Rating
Requires Certification
Part #HV8043F1051
Item #44437
4.3 out of 5 Customer Rating
Requires Certification
Part #HCPRD10
Item #4478647
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HT822K1018
Item #3080287
4.5 out of 5 Customer Rating
Requires Certification
Part #HT822K1000
Item #3080295
3.4 out of 5 Customer Rating
Requires Certification
Part #HTHX9421R5021WW
Item #4511071
4.6 out of 5 Customer Rating
Requires Certification
Part #HTH7220U1035
Item #4393659
3.6 out of 5 Customer Rating
Requires Certification
Part #HTH6320ZW2007
Item #10003040
5 out of 5 Customer Rating
Requires Certification
Part #HTH4110U2005
Item #7289058
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing