This product requires certification to purchase.

2H/2C, 2H/1C Programmable Thermostat

You last purchased this on
 
Honeywell Home

2H/2C, 2H/1C Programmable Thermostat

Brand image
You last purchased this on
 
Honeywell Home

2H/2C, 2H/1C Programmable Thermostat

  • Fast #
  • Part #HTH7220U1035
  • Item #4393659
  • Manufacturer Part #TH7220U1035
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large, clear, backlit display - easy to read in various lighting conditions
  • Touchscreen display
  • Precise comfort control keeps temperature within 1 Deg F of the level you set
  • Armchair programming - just pull thermostat from the wall to set schedules
  • 7 day program schedules maximize comfort and economy
  • Energy saving settings for maximum cost savings
  • Requires Certification

Specifications

AMP:
0.6, 1
Application:
Heat/Cool or Heat Pump without Auxiliary Heat
Auto Switching Heat:
Yes
Battery Size:
AA
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Depth:
1-3/8 in
Display Type:
LCD
Energy Star Compliant:
No
Height:
3-3/4 in
Maximum Temperature:
120
Minimum Temperature:
0
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
2H/2C, 2H/1C
Temperature Range:
0 to 120 Deg F
Touch Screen:
Yes
Volts:
20/30V
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #HTH6220WF2006
Item #7190556
4 out of 5 Customer Rating
Requires Certification
Part #APHWTA100C
Item #8015018
5 out of 5 Customer Rating
Requires Certification
Part #DIVT6252
Item #10241195
5 out of 5 Customer Rating
Requires Certification
Part #HTHX9421R5021WW
Item #4511071
4.6 out of 5 Customer Rating
Requires Certification
Part #HTH9320WF5003
Item #4688181
3.3 out of 5 Customer Rating
Requires Certification
Part #HTH4110U2005
Item #7289058
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HTHX9421R5021WW
Item #4511071
4.6 out of 5 Customer Rating
Requires Certification
Part #HTH9320WF5003
Item #4688181
3.3 out of 5 Customer Rating
Requires Certification
Part #HTH4110U2005
Item #7289058
3.6 out of 5 Customer Rating
Requires Certification
Part #HT87N1000
Item #2923707
3.7 out of 5 Customer Rating
Requires Certification
Part #HT822K1000
Item #3080295
3.4 out of 5 Customer Rating
Requires Certification
Part #HYTHM5421R1010
Item #4511106
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing