3/4 in. NPT Stainless Steel Pump Flange
3/4 in. NPT Stainless Steel Pump Flange
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flanges for bronze circulators
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No