This product requires certification to purchase.

De Soto 22 in. Optional Drawer Unit, Bright White

You last purchased this on
 
James Martin Vanities

De Soto De Soto 22 in. Optional Drawer Unit, Bright White

Brand image
You last purchased this on
 
James Martin Vanities

De Soto De Soto 22 in. Optional Drawer Unit, Bright White

  • Fast #
  • Part #J825DU22BW
  • Item #7869859
  • Manufacturer Part #825-DU22-BW
4.9 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Adjustable Shelves:
No
Application:
Commercial, Residential
Collection:
De Soto
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
22-4/5 in
Hardware Included:
Yes
Height:
22 in
Material:
Wood
Number of Drawers:
2
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #JE303V24GW
Item #8805268
4.4 out of 5 Customer Rating
Requires Certification
Part #JE213V24WWW
Item #8327443
4.8 out of 5 Customer Rating
Requires Certification
Part #JCS368GW
Item #9257371
4.1 out of 5 Customer Rating
Requires Certification
Part #J500V72HON
Item #7868750
5 out of 5 Customer Rating
Requires Certification
Part #A2391202020
Item #107337
4 out of 5 Customer Rating
Requires Certification
Part #J650V48UGR
Item #7867960
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J825DU22SL
Item #7869560
5 out of 5 Customer Rating
Requires Certification
Part #J655V60DBW
Item #10333367
5 out of 5 Customer Rating
Requires Certification
Part #JE444V48GW
Item #9046734
4 out of 5 Customer Rating
Requires Certification
Part #J650V48SGR
Item #9321901
4.2 out of 5 Customer Rating
Requires Certification
Part #JD200V48CSN
Item #10276297
4.9 out of 5 Customer Rating
Requires Certification
Part #JE645V36GW
Item #9046740
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing