This product requires certification to purchase.

3 in. Long Driver with 2 Bits

You last purchased this on
 
JB Industries

Shield® 3 in. Long Driver with 2 Bits

Brand image
You last purchased this on
 
JB Industries

Shield® 3 in. Long Driver with 2 Bits

  • Fast #
  • Part #JSHLD3DRIVER
  • Item #4632076
  • Manufacturer Part #SHLD-3-DRIVER
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Shield™ 3" refrigerant locking cap magnetic driver
  • Provides protection against theft and huffing
  • No corrosion
  • Tamper-resistant key
  • Waterproof caps
  • Made in the USA
  • Requires Certification

Documents


Specifications

Collection:
Shield®
Color Finish Name:
Black, Yellow
Material:
Brass
Power Source:
Manual
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Screwdriver



Customers Also Bought
1–6 of 18 items
Part #JDV41
Item #4397107
4.8 out of 5 Customer Rating
Requires Certification
Part #SRCB1
Item #7218692
5 out of 5 Customer Rating
Requires Certification
Part #R15500
Item #2111029
4.3 out of 5 Customer Rating
Requires Certification
Part #FTC24
Item #7236844
4.1 out of 5 Customer Rating
Requires Certification
Part #RTIF9010A
Item #2179558
4.4 out of 5 Customer Rating
Requires Certification
Part #JA32004
Item #103410
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JSHLDBIT
Item #4632080
5 out of 5 Customer Rating
Requires Certification
Part #JSHLDU12
Item #4632089
5 out of 5 Customer Rating
Requires Certification
Part #JSHLDE4
Item #5133734
5 out of 5 Customer Rating
Requires Certification
Part #JSHLDU4
Item #4632090
3.1 out of 5 Customer Rating
Requires Certification
Part #JSHLDP12
Item #4632082
4.2 out of 5 Customer Rating
Requires Certification
Part #JSHLDG4
Item #4632078
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing