This product requires certification to purchase.

1 in. Vinyl Tube Cutter

You last purchased this on
 
Jones Stephens

1 in. Vinyl Tube Cutter

Brand image
You last purchased this on
 
Jones Stephens

1 in. Vinyl Tube Cutter

  • Fast #
  • Part #JP70030
  • Item #1610129
  • Manufacturer Part #P70030
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plastic body
  • Cuts up to 1" vinyl tubing
  • Requires Certification

Specifications

Application:
Cutting
Cutting Capacity:
1 in
Height:
11 in
Length:
1/10 in
Material:
Plastic
Material Type:
Vinyl
UL Listed:
No
Weight:
0.15 lb
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #JJ40830
Item #957122
5 out of 5 Customer Rating
Requires Certification
Part #R59698
Item #7517660
5 out of 5 Customer Rating
Requires Certification
Part #SUPSB100
Item #8977053
3.6 out of 5 Customer Rating
Requires Certification
Part #JP70010
Item #1599136
4.1 out of 5 Customer Rating
Requires Certification
Part #R23498
Item #6172112
5 out of 5 Customer Rating
Requires Certification
Part #R27858
Item #3518678
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JJ40830
Item #957122
5 out of 5 Customer Rating
Requires Certification
Part #JP70010
Item #1599136
4.1 out of 5 Customer Rating
Requires Certification
Part #JS49007
Item #1773941
5 out of 5 Customer Rating
Requires Certification
Part #JS49008
Item #1773942
4 out of 5 Customer Rating
Requires Certification
Part #JP70029
Item #286861
5 out of 5 Customer Rating
Requires Certification
Part #JS49030
Item #7726901
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing