This product requires certification to purchase.

8-3/4 in. Pipe Saw

You last purchased this on
 
Jones Stephens

8-3/4 in. Pipe Saw

Brand image
You last purchased this on
 
Jones Stephens

8-3/4 in. Pipe Saw

  • Fast #
  • Part #JS49005
  • Item #1137330
  • Manufacturer Part #S49005
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • For smooth, fast, accurate cutting of PVC, ABS, CPVC, PP, PE, Wood and other soft materials
  • Blade design cuts on the pull-stroke for fast accurate cutting action
  • Tri-edge ground teeth cuts through material like a knife (17 TPI)
  • Flexible blade allows flush cutting without marring adjacent surface
  • Ergonomically designed orange handle for comfort and superior control
  • Replacement blade available to fit orange handle; replacing the blade is quick and simple
  • Orange handle accepts all Jones Stephens E-Z Stroke blades
  • Requires Certification

Specifications

Application:
Residential
Blade Length (in):
8-3/4 in
Color Finish Name:
Orange
Handle Material:
ABS
Height:
3 in
Length:
15 in
Material:
Metal
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Saw Type:
Pipe
Tool Type:
PVC Saw
Weight:
.23 lb
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #JS49006
Item #1137333
3.8 out of 5 Customer Rating
Requires Certification
Part #JP70010
Item #1599136
4.1 out of 5 Customer Rating
Requires Certification
Part #R04174
Item #529211
5 out of 5 Customer Rating
Requires Certification
Part #JS49008
Item #1773942
4 out of 5 Customer Rating
Requires Certification
Part #RAP60001
Item #3665959
5 out of 5 Customer Rating
Requires Certification
Part #JT31003
Item #8575
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JS49030
Item #7726901
5 out of 5 Customer Rating
Requires Certification
Part #JS49006
Item #1137333
3.8 out of 5 Customer Rating
Requires Certification
Part #JS49007
Item #1773941
5 out of 5 Customer Rating
Requires Certification
Part #JS49008
Item #1773942
4 out of 5 Customer Rating
Requires Certification
Part #JP70029
Item #286861
5 out of 5 Customer Rating
Requires Certification
Part #JP70010
Item #1599136
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing