This product requires certification to purchase.

2 x 3 PVC Shower Drain with 2 in. PVC Spud and 4 in. Square Stainless Steel Snap-In Strainer

You last purchased this on
 
Jones Stephens

2 x 3 PVC Shower Drain with 2 in. PVC Spud and 4 in. Square Stainless Steel Snap-In Strainer

Brand image
You last purchased this on
 
Jones Stephens

2 x 3 PVC Shower Drain with 2 in. PVC Spud and 4 in. Square Stainless Steel Snap-In Strainer

  • Fast #
  • Part #JD50888
  • Item #7376138
  • Manufacturer Part #D50888
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits over 2” or inside 3” Schedule 40 DWV pipe
  • Comes with square snap-in stainless steel strainer
  • Four prong installation
  • Durable gray PVC spud to camouflage dirt and soap scum
  • Ability to use a snap-in or screw-in strainer
  • Low profile for first and second floor installations
  • Beveled edge allows for recessed installation
  • Reversible clamping ring for additional 1/2" height adjustment
  • Brass inserts ensure secure clamping of membrane
  • Dual weep holes
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
Yes
CSA Certified:
CSA B125.2-15
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Length:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #REC55954
Item #4113550
4.6 out of 5 Customer Rating
Requires Certification
Part #JB05942
Item #7726209
4 out of 5 Customer Rating
Requires Certification
Part #JD50134
Item #2475168
4 out of 5 Customer Rating
Requires Certification
Part #S821200PNQ
Item #1276403
5 out of 5 Customer Rating
Requires Certification
Part #JD50PLP
Item #3153654
3.4 out of 5 Customer Rating
Requires Certification
Part #PF607CP
Item #7936139
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JD40140
Item #12655
5 out of 5 Customer Rating
Requires Certification
Part #JD64002
Item #2227495
4.8 out of 5 Customer Rating
Requires Certification
Part #JD4005RB
Item #3061978
4.1 out of 5 Customer Rating
Requires Certification
Part #JD41107
Item #1946497
4.7 out of 5 Customer Rating
Requires Certification
Part #JD41007
Item #1585978
5 out of 5 Customer Rating
Requires Certification
Part #JD41001
Item #152502
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing