This product requires certification to purchase.

3/4 in. FIP or MPT 15 psi Steel Gas Test Gauge

You last purchased this on
 
Jones Stephens

3/4 in. FIP or MPT 15 psi Steel Gas Test Gauge

Brand image
You last purchased this on
 
Jones Stephens

3/4 in. FIP or MPT 15 psi Steel Gas Test Gauge

  • Fast #
  • Part #JG64015
  • Item #1284828
  • Manufacturer Part #G64015
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel case construction
  • 3/4" FPT brass lower connection
  • 2" face
  • 0-15 psi
  • 1/10 # increments
  • Bourdon tube style
  • Grade Class B
  • Individually boxed
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
2 in
End Connection 1:
FPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
3-19/25 in
Length:
2-43/50 in
Material:
Steel
Pressure - High:
15
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #JG64100
Item #30724
4.7 out of 5 Customer Rating
Requires Certification
Part #PFGG30K
Item #4116194
5 out of 5 Customer Rating
Requires Certification
Part #JG64000
Item #1095240
3.8 out of 5 Customer Rating
Requires Certification
Part #JG66030
Item #3616855
4.1 out of 5 Customer Rating
Requires Certification
Part #R78080
Item #289981
4.6 out of 5 Customer Rating
Requires Certification
Part #JG64155
Item #3705211
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JG64155
Item #3705211
4.6 out of 5 Customer Rating
Requires Certification
Part #JG64100
Item #30724
4.7 out of 5 Customer Rating
Requires Certification
Part #JG61005
Item #2472972
4 out of 5 Customer Rating
Requires Certification
Part #JG65155
Item #3708483
4 out of 5 Customer Rating
Requires Certification
Part #JG66030
Item #3616855
4.1 out of 5 Customer Rating
Requires Certification
Part #JG66002
Item #3616852
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing