This product requires certification to purchase.

1/4 in. 5 lb. NPT Gas Test Gauge

You last purchased this on
 
Jones Stephens

1/4 in. 5 lb. NPT Gas Test Gauge

Brand image
You last purchased this on
 
Jones Stephens

1/4 in. 5 lb. NPT Gas Test Gauge

  • Fast #
  • Part #JG61005
  • Item #2472972
  • Manufacturer Part #G61005
4 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/4 in. NPT male connection
  • 2-1/2 in. diaphragm
  • 5 PSI maximum pressure reading
  • Scale shows 1/10 # increments
  • For building code inspections
  • Individually boxed
  • Requires Certification

Documents


Specifications

Diameter:
2-1/2 in
End Connection 1:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
3-2/5 in
Length:
2-7/10 in



Customers Also Bought
1–6 of 18 items
Part #JG64155
Item #3705211
4.6 out of 5 Customer Rating
Requires Certification
Part #PFPG5L
Item #4116195
3.4 out of 5 Customer Rating
Requires Certification
Part #JG65155
Item #3708483
4 out of 5 Customer Rating
Requires Certification
Part #PFGTBA
Item #4116196
4.5 out of 5 Customer Rating
Requires Certification
Part #PFGG30K
Item #4116194
5 out of 5 Customer Rating
Requires Certification
Part #JG64100
Item #30724
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JG64155
Item #3705211
4.6 out of 5 Customer Rating
Requires Certification
Part #JG64100
Item #30724
4.7 out of 5 Customer Rating
Requires Certification
Part #JG64015
Item #1284828
4 out of 5 Customer Rating
Requires Certification
Part #JG66030
Item #3616855
4.1 out of 5 Customer Rating
Requires Certification
Part #JG65155
Item #3708483
4 out of 5 Customer Rating
Requires Certification
Part #JG67100
Item #3706578
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing