3 in. NPT Cleanout
58600 Series 3 in. NPT Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Adjustable:
- No
- Collection:
- 58600 Series
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Material:
- Bronze
- Outlet Type:
- NPT
- Plug Diameter:
- 5-3/8 in
- Plug Included:
- Yes
- Product Type:
- Cleanout Plug