This product requires certification to purchase.

60W Under Cabinet/Task Lighting in Textured Black

You last purchased this on
 
Kichler Lighting

60W Under Cabinet/Task Lighting in Textured Black

Brand image
You last purchased this on
 
Kichler Lighting

60W Under Cabinet/Task Lighting in Textured Black

  • Fast #
  • Part #KK6TD24V060BKTV2
  • Item #10022459
  • Manufacturer Part #6TD24V060BKTV2
5 out of 5 Customer Rating
Under Cabinet/Task Lighting in Textured Black

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Comes with a NEMA approved wiring compartment
  • Small profile to easily install in compact spaces
  • Black textured
  • Vertical mount; horizontal mount
  • Ceiling mount; wall mount
  • Compact size allows for more placement flexibility
  • All-in-one driver and box meets NEC code
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-2/5 in
Length:
8-45/64 in
Material:
Steel
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Weight:
2.1 lb
Width:
2-4/5 in



Customers Also Bought
1–6 of 18 items
Part #KK6D24V27WHT
Item #7658952
3.9 out of 5 Customer Rating
Requires Certification
Part #FLEDR4HO6WYCA
Item #10030696
5 out of 5 Customer Rating
Requires Certification
Part #M3493MBHBZ
Item #7859173
4.7 out of 5 Customer Rating
Requires Certification
Part #FLEDR56HO6WYCA
Item #10030697
5 out of 5 Customer Rating
Requires Certification
Part #AT5L218LAJWH
Item #9846045
3.3 out of 5 Customer Rating
Requires Certification
Part #AT5L233LAJWH
Item #9846058
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK4U27K22WHT
Item #7103394
3.4 out of 5 Customer Rating
Requires Certification
Part #KK10570BK
Item #4128629
5 out of 5 Customer Rating
Requires Certification
Part #KK6T110S30WH
Item #7172131
4.9 out of 5 Customer Rating
Requires Certification
Part #KK4U30K30WHT
Item #7103356
4.2 out of 5 Customer Rating
Requires Certification
Part #KK6TD24V40BKT
Item #7814029
4.8 out of 5 Customer Rating
Requires Certification
Part #KK1TEK1SWSF8SIL
Item #7813783
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing