This product requires certification to purchase.

24 in. Grab Bar in Polished Chrome

You last purchased this on
 
KOHLER

Artifacts® 24 in. Grab Bar in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Artifacts® 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K25156-CP
  • Item #8442514
  • Manufacturer Part #25156-CP
4.5 out of 5 Customer Rating
24 in. Grab Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24" (610 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates with traditional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
3 in
Base Plate Width:
3 in
Collection:
Artifacts®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-3/8 in
Height:
4-1/4 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Projection:
4-3/8 in
Weight Capacity:
300 lb
Width:
27 in



Customers Also Bought
1–6 of 18 items
Part #K25154-SN
Item #8442492
4 out of 5 Customer Rating
Requires Certification
Part #K25155-CP
Item #8442473
5 out of 5 Customer Rating
Requires Certification
Part #G3005PC
Item #2498762
5 out of 5 Customer Rating
Requires Certification
Part #K26504-CP
Item #8442624
3.7 out of 5 Customer Rating
Requires Certification
Part #K78387-CP
Item #7533388
4.4 out of 5 Customer Rating
Requires Certification
Part #K26505-CP
Item #8442610
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K25158-CP
Item #8442637
4.1 out of 5 Customer Rating
Requires Certification
Part #K25154-SN
Item #8442492
4 out of 5 Customer Rating
Requires Certification
Part #K25156-SN
Item #8442523
4.5 out of 5 Customer Rating
Requires Certification
Part #K72572-BL
Item #9925958
5 out of 5 Customer Rating
Requires Certification
Part #K72573-AF
Item #9925960
4.7 out of 5 Customer Rating
Requires Certification
Part #K72569-SN
Item #4669243
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing