This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
KOHLER

Avid™ Wall Mount Toilet Tissue Holder in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Avid™ Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K97502-CP
  • Item #8357911
  • Manufacturer Part #97502-CP
4.1 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vertical holder makes changing toilet tissue quick and simple
  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Avid™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
5-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-1/16 in
Material:
Brass, Metal, Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
No
Projection:
5-1/16 in
Width:
1-13/16 in


Customers Also Bought
1–6 of 18 items
Part #K97499-CP
Item #8357779
4.3 out of 5 Customer Rating
Requires Certification
Part #KTS97018-4-BN
Item #8357746
4.7 out of 5 Customer Rating
Requires Certification
Part #K23219-CP
Item #9364177
4.4 out of 5 Customer Rating
Requires Certification
Part #K74013-4-BN
Item #8078882
5 out of 5 Customer Rating
Requires Certification
Part #G144682431
Item #9920783
5 out of 5 Customer Rating
Requires Certification
Part #K2214-0
Item #3586
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K97503-BL
Item #9031034
5 out of 5 Customer Rating
Requires Certification
Part #K97494-BN
Item #8357810
5 out of 5 Customer Rating
Requires Certification
Part #K97495-BL
Item #9030820
4.9 out of 5 Customer Rating
Requires Certification
Part #K97500-BL
Item #9030993
4 out of 5 Customer Rating
Requires Certification
Part #K97496-CP
Item #8358030
3.4 out of 5 Customer Rating
Requires Certification
Part #K97499-CP
Item #8357779
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing