This product requires certification to purchase.

Left-Hand Trip Lever in Matte Black

You last purchased this on
 
KOHLER

Cimarron® Left-Hand Trip Lever in Matte Black

Brand image
You last purchased this on
 
KOHLER

Cimarron® Left-Hand Trip Lever in Matte Black

  • Fast #
  • Part #K25986-L-BL
  • Item #8965283
  • Manufacturer Part #25986-L-BL
5 out of 5 Customer Rating
Left-Hand Trip Lever

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Left-hand trip lever
  • For use with the Cimarron Revolution 360 toilet
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Cimarron® Revolution 360®
Collection:
Cimarron®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Type:
Trip Lever
Length:
2-3/8 in
Material:
Zinc
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #K9380-L-BV
Item #3979772
5 out of 5 Customer Rating
Requires Certification
Part #D8399924BL
Item #9328154
5 out of 5 Customer Rating
Requires Certification
Part #SH241BN
Item #2937921
4 out of 5 Customer Rating
Requires Certification
Part #K26318-CP
Item #9690825
3.6 out of 5 Customer Rating
Requires Certification
Part #SH231MB
Item #7848386
5 out of 5 Customer Rating
Requires Certification
Part #DHX5361NKBL
Item #7006225
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KGP1034693-CP
Item #3713571
3.4 out of 5 Customer Rating
Requires Certification
Part #K9466-L-BN
Item #2172580
4.2 out of 5 Customer Rating
Requires Certification
Part #K1013521-CP
Item #1698297
3.9 out of 5 Customer Rating
Requires Certification
Part #K77940-CP
Item #7312116
3.8 out of 5 Customer Rating
Requires Certification
Part #K11069-BN
Item #3294252
3.4 out of 5 Customer Rating
Requires Certification
Part #K20120-L-BN
Item #7513907
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing