This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Wellworth® Left-Hand Trip Lever in Vibrant Brushed Bronze

Brand image
You last purchased this on
 
KOHLER

Wellworth® Left-Hand Trip Lever in Vibrant Brushed Bronze

  • Fast #
  • Part #K9380-L-BV
  • Item #3979772
  • Manufacturer Part #9380-L-BV
5 out of 5 Customer Rating
Left-Hand Trip Lever

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Left-hand trip lever
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Kohler® K-3575 and Kohler® K-3577 Wellworth® classic toilets
  • Coordinates with other products in the Wellworth® collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Adjustable:
No
Brand Model Compatibility:
K-3575 and K-3577 Classic Toilets
CSA Certified:
CSA B125.1, CSA B651
Collection:
Wellworth®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Handle Type:
Left Hand Trip Lever
Length:
3-3/16 in
Material:
Brass
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
13/16 in



Customers Also Bought
1–6 of 18 items
Part #K21265-L-BL
Item #9293483
5 out of 5 Customer Rating
Requires Certification
Part #K25986-L-BL
Item #8965283
5 out of 5 Customer Rating
Requires Certification
Part #SAN024
Item #10335052
4.4 out of 5 Customer Rating
Requires Certification
Part #K9379-BL
Item #7601155
4.2 out of 5 Customer Rating
Requires Certification
Part #PF631ZBN
Item #7936162
4.1 out of 5 Customer Rating
Requires Certification
Part #H27411823
Item #1683540
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KGP30324-CP
Item #3521822
5 out of 5 Customer Rating
Requires Certification
Part #K30324-VF
Item #1568458
4.4 out of 5 Customer Rating
Requires Certification
Part #K9481-L-PB
Item #2396202
3.1 out of 5 Customer Rating
Requires Certification
Part #K1069723-CP
Item #3169723
4.8 out of 5 Customer Rating
Requires Certification
Part #KGP1142713-CP
Item #7361919
3.3 out of 5 Customer Rating
Requires Certification
Part #K84591-0
Item #607330
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing