This product requires certification to purchase.

Dual Function Hand Shower in Polished Chrome

You last purchased this on
 
KOHLER

HydroRail® R Dual Function Hand Shower in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

HydroRail® R Dual Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K76474-Y-CP
  • Item #10097887
  • Manufacturer Part #76474-Y-CP
4.5 out of 5 Customer Rating
Dual Function Hand Shower

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HydroRail-R arch shower column designed for new installations or retrofit applications to replace an existing shower arm
  • 8 in Awaken® rainhead with a full coverage spray and an adjustable ball joint for precise spray adjustment
  • Shift+ round multifunction handshower offers full coverage and targeted massage spray options
  • Full coverage produces an encompassing spray ideal for everyday use
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead
  • Handshower contains flow-regulating check valve for backflow prevention
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
HydroRail® R
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Check Valve
Hand Shower Flow Rate:
2.5 gpm
Height:
27-1/2 in
Hose Included:
Yes
Hose Length:
60 in
Length:
17-15/16 in
Showerhead Function:
Dual
Spray Type:
Full Coverage, Targeted Spray
WaterSense Labeled:
No
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #KT14489-4-2MB
Item #8965032
4 out of 5 Customer Rating
Requires Certification
Part #K13689-CP
Item #4053142
4.6 out of 5 Customer Rating
Requires Certification
Part #KTS14423-4-BL
Item #7626116
5 out of 5 Customer Rating
Requires Certification
Part #KT35921-4-2MB
Item #10221765
3.9 out of 5 Customer Rating
Requires Certification
Part #KT23951-4-BN
Item #9918128
5 out of 5 Customer Rating
Requires Certification
Part #K35908-4-2MB
Item #10221674
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K99242-Y-2MB
Item #10039804
5 out of 5 Customer Rating
Requires Certification
Part #K72414-G-CP
Item #7629202
4.5 out of 5 Customer Rating
Requires Certification
Part #K99242-G-BN
Item #7629287
5 out of 5 Customer Rating
Requires Certification
Part #K76471-G-BN
Item #7629285
3.6 out of 5 Customer Rating
Requires Certification
Part #K21335-CP
Item #7849340
5 out of 5 Customer Rating
Requires Certification
Part #K27052-2MB
Item #9917907
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing