This product requires certification to purchase.

Bar Open Towel Ring in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Occasion™ Bar Open Towel Ring in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Occasion™ Bar Open Towel Ring in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27063-2MB
  • Item #9917950
  • Manufacturer Part #27063-2MB
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Part of the Occasion bathroom faucet and accessory collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Tools, installation hardware, and template included
  • KOHLER Faucet Lifetime Limited Warranty
  • Available in an array of colors/finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/16 in
Base Plate Width:
2-1/4 in
Collection:
Occasion™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
3-1/2 in
Hardware Included:
Yes
Height:
5-1/2 in
Length:
7-5/8 in
Material:
Zinc
Mount Type:
Wall
Projection:
3-1/2 in
Ring Type:
Open
Shape:
Bar
Width:
7-7/8 in



Customers Also Bought
1–6 of 18 items
Part #K27065-BMB
Item #9917964
3.2 out of 5 Customer Rating
Requires Certification
Part #K27069-2MB
Item #9917968
4.6 out of 5 Customer Rating
Requires Certification
Part #K27061-BMB
Item #9917940
3.6 out of 5 Customer Rating
Requires Certification
Part #K27061-BN
Item #9917941
4.7 out of 5 Customer Rating
Requires Certification
Part #K25160-CP
Item #8078522
5 out of 5 Customer Rating
Requires Certification
Part #K27411-2MB
Item #9274117
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K27065-BMB
Item #9917964
3.2 out of 5 Customer Rating
Requires Certification
Part #K27069-2MB
Item #9917968
4.6 out of 5 Customer Rating
Requires Certification
Part #K27061-BMB
Item #9917940
3.6 out of 5 Customer Rating
Requires Certification
Part #K27051-SN
Item #9917906
5 out of 5 Customer Rating
Requires Certification
Part #K27052-G-BL
Item #9917912
5 out of 5 Customer Rating
Requires Certification
Part #K16254-BV
Item #3312423
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing