This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black with Moderne Brass

You last purchased this on
 
KOHLER

Occasion™ Single Handle Pressure Balancing Valve Trim in Matte Black with Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Occasion™ Single Handle Pressure Balancing Valve Trim in Matte Black with Moderne Brass

  • Fast #
  • Part #KTS27043-4-BMB
  • Item #9918221
  • Manufacturer Part #TS27043-4-BMB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black/Moderne Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes faceplate and lever handle
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3° fahrenheit during water pressure fluctuations
  • Antiscald protection
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Occasion™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black/Moderne Brass
Escutcheon Height:
6-15/16 in
Escutcheon Width:
6-15/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-15/16 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-15/16 in



Customers Also Bought
1–6 of 18 items
Part #K27050-SN
Item #9917896
4.6 out of 5 Customer Rating
Requires Certification
Part #KT27042-4-SN
Item #9918197
5 out of 5 Customer Rating
Requires Certification
Part #TTLE24008U1CP
Item #9560859
3.9 out of 5 Customer Rating
Requires Certification
Part #DT17T251SS
Item #3629219
5 out of 5 Customer Rating
Requires Certification
Part #DT2751SS
Item #3629177
5 out of 5 Customer Rating
Requires Certification
Part #D144749BLHS
Item #10260775
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KT27041-4-2MB
Item #9918180
3.3 out of 5 Customer Rating
Requires Certification
Part #K27051-SN
Item #9917906
5 out of 5 Customer Rating
Requires Certification
Part #K27052-2MB
Item #9917907
3.9 out of 5 Customer Rating
Requires Certification
Part #K27065-BMB
Item #9917964
3.2 out of 5 Customer Rating
Requires Certification
Part #K27063-CP
Item #9917954
5 out of 5 Customer Rating
Requires Certification
Part #K27069-2MB
Item #9917968
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing