This product requires certification to purchase.

Single Function Showerhead with Hand Shower in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Occasion® Single Function Showerhead with Hand Shower in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Occasion® Single Function Showerhead with Hand Shower in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K27119-G-2MB
  • Item #9918045
  • Manufacturer Part #27119-G-2MB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes single-function showerhead and handshower, hose, and HydroRail-S shower column with handshower holder
  • Designed for new installations or retrofit to replace an existing installed shower arm
  • Diverter positioned at the base of the column makes for easy toggling between the handshower and rainhead
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Full Coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Occasion®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
26-7/8 in
Hose Included:
Yes
Hose Length:
61 in
Showerhead Function:
Single
Slide Bar Height:
18 in
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
2-1/4 in



Customers Also Bought
1–6 of 18 items
Part #KTS73115-3-BL
Item #9030793
4.8 out of 5 Customer Rating
Requires Certification
Part #K27000-4K-SN
Item #9917753
5 out of 5 Customer Rating
Requires Certification
Part #K97352-4-CP
Item #8357716
4.4 out of 5 Customer Rating
Requires Certification
Part #KT97019-4-CP
Item #8357835
3.6 out of 5 Customer Rating
Requires Certification
Part #KT35909-3-2MB
Item #10221730
4.1 out of 5 Customer Rating
Requires Certification
Part #D15849LFCZ
Item #9975791
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K27118-G-CP
Item #9918043
4.1 out of 5 Customer Rating
Requires Certification
Part #K27052-BL
Item #9917908
5 out of 5 Customer Rating
Requires Certification
Part #K27051-BL
Item #9917898
3.8 out of 5 Customer Rating
Requires Certification
Part #K27000-4-BMB
Item #9917744
5 out of 5 Customer Rating
Requires Certification
Part #K27000-4K-SN
Item #9917753
5 out of 5 Customer Rating
Requires Certification
Part #K27050-SN
Item #9917896
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing