Call for Pricing
Call for Pricing
This product requires certification to purchase.
Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
You last purchased this on
KOHLER
Occasion® Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
slide 1
You last purchased this on
KOHLER
Occasion® Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
- Fast #
- Part #K27052-BL
- Item #9917908
- Manufacturer Part #27052-BL
5 out of 5 Customer Rating
Single Function Hand Shower (Shower Hose Sold Separately)
X
Points
Call for Pricing
Call for Pricing
Color Finish Name:
Matte Black
Select Color Finish Name
Looking for compatible parts?
-
Pick Up: Not available
-
Shipping: Not available
Purchase history
KOHLER
Occasion®
Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
27052-BL
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Single-function handshower delivers a full, consistent spray, regardless of water pressure
- Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- Optimized sprayface for maximum performance
- 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
- Part of the Occasion bathroom faucet and accessory collection
-
Requires Certification
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Occasion®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount, Wall Mount
- Hand Shower Diameter:
- 4-13/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-3/8 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Width:
- 4-13/16 in
Customers Also Bought
1–6 of 18 items
Part #K27051-SN
Item #9917906
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K26314-BV
Item #10078047
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K13688-BN
Item #4053182
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K9069-CP
Item #3641217
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SH320412
Item #7714224
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SHHBFSO5930AWH
Item #9731762
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27050-SN
Item #9917896
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KT27042-4-SN
Item #9918197
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27051-BL
Item #9917898
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
KOHLER
Occasion™
Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Moderne Brass (Trim Only)
Part #KT27041-4-2MB
Item #9918180
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K26295-BL
Item #9690907
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KTS27043-4-BMB
Item #9918221
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KT77984-9-BL
Item #9868808
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KT13173-3A-SN
Item #3268446
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K45211-2MB
Item #9273950
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K72415-Y-BN
Item #10039763
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KT97367-4-CP
Item #8357635
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K26312-BN
Item #9690971
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #K27118-G-CP
Item #9918043
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27051-BL
Item #9917898
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27003-4-BN
Item #9917763
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27051-G-BL
Item #9917902
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27050-SN
Item #9917896
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27031-9-BL
Item #9917883
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27065-SN
Item #9917967
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27061-2MB
Item #9917938
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27128-BL
Item #9918056
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27063-BMB
Item #9917952
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K27060-2MB
Item #9917932
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K99242-G-BN
Item #7629287
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K26282-BL
Item #9690843
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K99898-G-CP
Item #7629171
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K72414-G-CP
Item #7629202
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K72776-Y-SN
Item #10039788
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K99242-Y-BN
Item #10039806
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #K76471-G-BN
Item #7629285
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing