This product requires certification to purchase.

Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

You last purchased this on
 
KOHLER

Statement™ Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

Brand image
You last purchased this on
 
KOHLER

Statement™ Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)

  • Fast #
  • Part #K26282-BL
  • Item #9690843
  • Manufacturer Part #26282-BL
3.6 out of 5 Customer Rating
Multi Function Hand Shower (Shower Hose Sold Separately)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multifunction hand shower with advanced spray engineprovides three spray experiences: Full Coverage withKatalyst technology, Deep Massage, and Cloud
  • Full Coverage with Katalyst technology delivers a drenchingspray experience, ideal for rinsing shampoo from hair
  • Deep Massage streams twist and swirl, targeting soremuscles to ease away aches and pains
  • Cloud spray experience restores with a thick cloud of silky,super-fine water droplets
  • MasterClean spray face features an easy-to-clean surfacethat withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Statement™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9-1/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-1/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
9-1/8 in
Hose Included:
No
Length:
2-9/16 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
No
Width:
5-1/8 in



Customers Also Bought
1–6 of 18 items
Part #K26290-BN
Item #9690941
5 out of 5 Customer Rating
Requires Certification
Part #H15744001
Item #4839339
3.6 out of 5 Customer Rating
Requires Certification
Part #DT75506BLLHP
Item #9829580
5 out of 5 Customer Rating
Requires Certification
Part #G34270ENA
Item #7165314
3.4 out of 5 Customer Rating
Requires Certification
Part #K26314-BL
Item #9690793
5 out of 5 Customer Rating
Requires Certification
Part #D82392BL25
Item #9328031
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26286-BL
Item #9690789
3.5 out of 5 Customer Rating
Requires Certification
Part #K26284-G-2MB
Item #9690868
4.3 out of 5 Customer Rating
Requires Certification
Part #K26282-G-BL
Item #9690889
4.6 out of 5 Customer Rating
Requires Certification
Part #K26284-2MB
Item #9690909
3.9 out of 5 Customer Rating
Requires Certification
Part #K26293-BL
Item #9690822
3.3 out of 5 Customer Rating
Requires Certification
Part #K26290-G-2MB
Item #9690827
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing