This product requires certification to purchase.

Refill Scent Pack Assortment for K-5588 and K-5589 Purefresh® Toilet Seats

You last purchased this on
 
KOHLER

Purefresh® Refill Scent Pack Assortment for K-5588 and K-5589 Purefresh® Toilet Seats

Brand image
You last purchased this on
 
KOHLER

Purefresh® Refill Scent Pack Assortment for K-5588 and K-5589 Purefresh® Toilet Seats

  • Fast #
  • Part #K7723-NA
  • Item #5133238
  • Manufacturer Part #7723-NA
4.2 out of 5 Customer Rating
Refill Scent Pack Assortment

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Releases a light and subtle scent for up to one month
  • For use with the Kohler® K-5588 or Kohler® K-5589 Purefresh® toilet seat
  • Set of three scent packets in garden waterfall, avocado spa, soft and fresh laundry scents
  • Garden waterfall is a fresh, fruity blend of peach, orange and apple accented with soft floral notes of orchid, jasmine and violet and a hint of vanilla
  • Avocado spa is a fresh green blend of aromatic citrus, melon, apple and pear rounded out with soft accents of tropical jasmine and rose
  • Soft and fresh laundry captures the clean and crisp scent of citrus highlighted with jasmine, rose and deepened with woodsy notes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-5588 and K-5589 Purefresh® Toilet Seats
Collection:
Purefresh®
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7/16 in
Length:
1-1/8 in
Material:
Plastic
Product Type:
Scent Pack
Width:
1-7/16 in



Customers Also Bought
1–6 of 18 items
Part #JS95250
Item #8202349
4.5 out of 5 Customer Rating
Requires Certification
Part #H04901
Item #5051345
5 out of 5 Customer Rating
Requires Certification
Part #F3WDSF010I060M02
Item #5119230
3.8 out of 5 Customer Rating
Requires Certification
Part #FEAF006I036M06
Item #7754746
4.7 out of 5 Customer Rating
Requires Certification
Part #FEBCF012I072M04
Item #4441267
4.5 out of 5 Customer Rating
Requires Certification
Part #CGC112
Item #5051282
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K23730-NA
Item #8206689
3.6 out of 5 Customer Rating
Requires Certification
Part #K1048656
Item #3305463
3.1 out of 5 Customer Rating
Requires Certification
Part #KEC23723-NA
Item #8950470
4 out of 5 Customer Rating
Requires Certification
Part #K23725-NA
Item #8206688
5 out of 5 Customer Rating
Requires Certification
Part #K1895-C-BL
Item #9925810
4.1 out of 5 Customer Rating
Requires Certification
Part #K20941-ST
Item #7517546
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing