This product requires certification to purchase.

8 GALLON LOFT TRASH CAN

You last purchased this on
 
KOHLER

8 GALLON LOFT TRASH CAN

Brand image
You last purchased this on
 
KOHLER

8 GALLON LOFT TRASH CAN

  • Fast #
  • Part #K20941-ST
  • Item #7517546
  • Manufacturer Part #20941-ST
5 out of 5 Customer Rating
8 GALLON LOFT TRASH CAN

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8-Gallon (30.3 Liter)
  • 25.5" Height (33.4" with Lid Open) x 14.6" Width x 11.2" Depth
  • Compact Design - Fits in tight spaces
  • Fingerprint Proof - Stays cleaner longer
  • Effortless Bag Exchange - Raised liner and rim locks open for easy bag change
  • Quiet-Close Lid - Lid closes gently and silently
  • Removable Liner - Liner is easy to remove for cleaning
  • Won't Scuff - Hinge design protects the wall
  • Space-Saving - Fits snug against the wall
  • Hands-Free Operation - Lid opens with durable foot pedal
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
8 gal
Color Finish Name:
Stainless Steel
Depth:
11-3/16 in
Height:
25-1/2 in
Installation Type:
Freestanding
Length:
14-5/8 in
Material:
Stainless Steel
Product Type:
Waste Container, Container
Weight:
17.48 lb
Width:
11-3/16 in



Customers Also Bought
1–6 of 18 items
Part #WCL24327K
Item #5024997
3.3 out of 5 Customer Rating
Requires Certification
Part #K20941-BST
Item #7517578
4.7 out of 5 Customer Rating
Requires Certification
Part #FATLSD316
Item #9316989
3.2 out of 5 Customer Rating
Requires Certification
Part #SHG12
Item #7965094
4.7 out of 5 Customer Rating
Requires Certification
Part #NFGV11800WH00
Item #287352
3.6 out of 5 Customer Rating
Requires Certification
Part #NFG264600BLA
Item #3442866
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K20941-BST
Item #7517578
4.7 out of 5 Customer Rating
Requires Certification
Part #K98630-BN
Item #4669178
5 out of 5 Customer Rating
Requires Certification
Part #K1039513
Item #2964822
4 out of 5 Customer Rating
Requires Certification
Part #K23725-NA
Item #8206688
5 out of 5 Customer Rating
Requires Certification
Part #K22847-BL
Item #9206473
4.8 out of 5 Customer Rating
Requires Certification
Part #KEC23723-NA
Item #8950470
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing