This product requires certification to purchase.

Horizontal and Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
KOHLER

Square Horizontal and Wall Mount Toilet Tissue Holder in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Square Horizontal and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #K23292-CP
  • Item #8357842
  • Manufacturer Part #23292-CP
4.4 out of 5 Customer Rating
Horizontal and Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pivoting holder makes changing toilet tissue quick and simple
  • Coordinates with other products in the Square collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Square
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-9/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass, Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Projection:
3-9/16 in
Width:
6-1/4 in



Customers Also Bought
1–6 of 18 items
Part #K23286-CP
Item #8357859
3.2 out of 5 Customer Rating
Requires Certification
Part #K23285-CP
Item #8357970
3.6 out of 5 Customer Rating
Requires Certification
Part #K23290-BL
Item #8950005
3.4 out of 5 Customer Rating
Requires Certification
Part #D74830
Item #7924470
4 out of 5 Customer Rating
Requires Certification
Part #K23296-BN
Item #8357733
3.3 out of 5 Customer Rating
Requires Certification
Part #K23294-BN
Item #8357671
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K23289-CP
Item #8357823
3.3 out of 5 Customer Rating
Requires Certification
Part #K23292-BN
Item #8357883
3.9 out of 5 Customer Rating
Requires Certification
Part #K23289-BN
Item #8357631
4 out of 5 Customer Rating
Requires Certification
Part #K23289-BL
Item #8949867
3.8 out of 5 Customer Rating
Requires Certification
Part #K23292-BL
Item #8949879
3.1 out of 5 Customer Rating
Requires Certification
Part #K23290-BL
Item #8950005
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing