This product requires certification to purchase.

1 gpf Blowout Urinal with 3/4 in. Top Spud in White

You last purchased this on
 
KOHLER

Stanwell™ 1 gpf Blowout Urinal with 3/4 in. Top Spud in White

Brand image
You last purchased this on
 
KOHLER

Stanwell™ 1 gpf Blowout Urinal with 3/4 in. Top Spud in White

  • Fast #
  • Part #K25048-ET-0
  • Item #7654677
  • Manufacturer Part #25048-ET-0
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Blowout flush action
  • 3/4-in top spud
  • Uses 0.5 to 1.0 gallons per flush
  • Vitreous china
  • Note: If urinal is being purchased as a retrofit for K-4972, a 3/4" valve tailpiece is also required, existing 1-1/4" valve tailpiece is not compatible
  • Replaces Stanwell™ K-4972-ET
  • WaterSense compliant when used with a 0.5 gpf WaterSense compliant flushometer
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Stanwell™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/2 in
Flow Rate:
0.5 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
GSA Approved:
No
Height:
27 in
IAPMO Listed:
Yes
Inlet Spud Location:
Top
Inlet Spud Size:
3/4 in
Material:
Vitreous China
NSF Certified:
No
UL Listed:
No
Urinal Installation:
Wall Mount
WaterSense Labeled:
No
Width:
18-1/2 in



Customers Also Bought
1–6 of 18 items
Part #K4991-ETSS-0
Item #7533428
5 out of 5 Customer Rating
Requires Certification
Part #K4991-ER-0
Item #4912560
3.4 out of 5 Customer Rating
Requires Certification
Part #K4991-ET-0
Item #4912562
5 out of 5 Customer Rating
Requires Certification
Part #JC023WD00
Item #3684283
4.1 out of 5 Customer Rating
Requires Certification
Part #JC1606S01
Item #7296383
5 out of 5 Customer Rating
Requires Certification
Part #K25039-R-0
Item #7730239
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K25039-R-0
Item #7730239
4.8 out of 5 Customer Rating
Requires Certification
Part #K5244-ET-0
Item #4669205
5 out of 5 Customer Rating
Requires Certification
Part #K5016-ET-0
Item #729985
4.9 out of 5 Customer Rating
Requires Certification
Part #K4989-T-0
Item #279355
5 out of 5 Customer Rating
Requires Certification
Part #K4991-ET-0
Item #4912562
5 out of 5 Customer Rating
Requires Certification
Part #K4917-0
Item #2965242
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing