This product requires certification to purchase.

Diverter Tub Spout in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Tempered™ Diverter Tub Spout in Vibrant® Polished Nickel

Brand image
You last purchased this on
 
KOHLER

Tempered™ Diverter Tub Spout in Vibrant® Polished Nickel

  • Fast #
  • Part #K28563-SN
  • Item #8742290
  • Manufacturer Part #28563-SN
5 out of 5 Customer Rating
1/2 in. Slip Metal Spout

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6 in. diverter spout with 1/2 in slip-fit connection
  • Coordinates with other products in the Tempered collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Wall-mount
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Tempered™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-3/8 in
Material:
Metal
NSF Certified:
No
Spout Height:
2-1/2 in
Spout Reach:
6-3/8 in
Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #K10589-SN
Item #2849368
4.7 out of 5 Customer Rating
Requires Certification
Part #K28563-BN
Item #8742293
5 out of 5 Customer Rating
Requires Certification
Part #K27422-CP
Item #9751827
3.6 out of 5 Customer Rating
Requires Certification
Part #OBPF638006ZSS
Item #7956790
5 out of 5 Customer Rating
Requires Certification
Part #M3347BL
Item #9535675
4.7 out of 5 Customer Rating
Requires Certification
Part #DR10000PX
Item #2465289
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K28563-BN
Item #8742293
5 out of 5 Customer Rating
Requires Certification
Part #K10599-CP
Item #2965122
3.4 out of 5 Customer Rating
Requires Certification
Part #K23510-BL
Item #8963273
5 out of 5 Customer Rating
Requires Certification
Part #K26310-CP
Item #9690937
5 out of 5 Customer Rating
Requires Certification
Part #K7395-CP
Item #279961
4.3 out of 5 Customer Rating
Requires Certification
Part #K1185540-CP
Item #4376007
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing