This product requires certification to purchase.

Non-Diverter Tub Spout in Brushed Nickel

You last purchased this on
 
Moen

Voss™ Non-Diverter Tub Spout in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Voss™ Non-Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #M191956BN
  • Item #7574254
  • Manufacturer Part #191956BN
4.1 out of 5 Customer Rating
1/2 in. Slip-Fit CC Connection Non-Diverter Tub Spout

X Points
$113.48
per 1 PAIR
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 7 3/4"
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-47/50 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Height:
3-19/100 in
IAPMO Listed:
No
Length:
7-15/16 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
Spout Type:
Non-Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
3-17/50 in



Customers Also Bought
1–6 of 18 items
Part #LIN111827
Item #4892796
3.2 out of 5 Customer Rating
Requires Certification
Part #M164745ORB
Item #4503548
5 out of 5 Customer Rating
Requires Certification
Part #M147572BN
Item #4199556
3.6 out of 5 Customer Rating
Requires Certification
Part #MOES133
Item #4204169
5 out of 5 Customer Rating
Requires Certification
Part #MS134BN
Item #9342010
4.6 out of 5 Customer Rating
Requires Certification
Part #M10154BN
Item #1809212
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M161955ORB
Item #4381733
5 out of 5 Customer Rating
Requires Certification
Part #MYB5101NL
Item #7883431
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB5101BN
Item #4385083
4.8 out of 5 Customer Rating
Requires Certification
Part #M123815
Item #2254552
4.2 out of 5 Customer Rating
Requires Certification
Part #MS3836BL
Item #7741053
3.4 out of 5 Customer Rating
Requires Certification
Part #MS3898BN
Item #4199666
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing