This product requires certification to purchase.

Hand Shower Holder in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Artifacts® Hand Shower Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72797-BN
  • Item #4669091
  • Manufacturer Part #72797-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Hand Shower Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K72797-BN
  • Item #4669091
  • Manufacturer Part #72797-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bracket pivots and rotates to position handshower at desired angle
  • For use with a handshower and hose (sold separately)
  • Includes supply elbow, Integrated supply and holder reduces the number of components needed in the shower space allowing for a cleaner look
  • Includes check valve for backflow prevention
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3-5/8 in
Diameter:
2-3/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Hand Shower Holder
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-7/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4-1/4 in
Material:
Metal
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-3/8 in