This product requires certification to purchase.

In-wall Tank & Carrier System Steel

You last purchased this on
 
KOHLER

Veil™ In-wall Tank & Carrier System Steel

Brand image
You last purchased this on
 
KOHLER

Veil™ In-wall Tank & Carrier System Steel

  • Fast #
  • Part #K6284-NA
  • Item #4536430
  • Manufacturer Part #6284-NA
4.2 out of 5 Customer Rating
In-wall Tank & Carrier System

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Robust steel tube frame
  • Insulated tank to prevent sweating
  • Large flush actuator plate opening can be removed for easy access to the inner tank
  • Adjustable height allows the bowl to be set anywhere from 15-3/8" to 28-1/2" from floor
  • Dual flush actuator offers a choice of 08 or 16 gpf
  • Combines with the Kohler® K-6299 bowl to create a complete Kohler® K-6303 Veil® toilet or with a Kohler® K-6300 bowl to create a complete Kohler® K-6304 Veil® toilet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.2, ASME A112.19.5
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.15
Collection:
Veil™
Depth:
5 in
Flow Rate:
1.6 gpf
Height:
46-5/8 in
Installation Type:
Wall Mount
Length:
46-5/8 in
Material:
Steel
Product Type:
Tank and Carrier System
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
18-13/16 in



Customers Also Bought
1–6 of 18 items
Part #K5413-BN
Item #7517615
5 out of 5 Customer Rating
Requires Certification
Part #SAN024
Item #10335052
4.4 out of 5 Customer Rating
Requires Certification
Part #D50150PR
Item #9530027
5 out of 5 Customer Rating
Requires Certification
Part #M142538
Item #3695168
5 out of 5 Customer Rating
Requires Certification
Part #SHFSR2000WS
Item #7730627
5 out of 5 Customer Rating
Requires Certification
Part #ULF5955025
Item #3795511
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K18647-NA
Item #7217175
3.7 out of 5 Customer Rating
Requires Certification
Part #K6298-0
Item #4596249
3.6 out of 5 Customer Rating
Requires Certification
Part #K1150464-0
Item #4067110
4.6 out of 5 Customer Rating
Requires Certification
Part #K1237538
Item #4895885
5 out of 5 Customer Rating
Requires Certification
Part #K1236014-CP
Item #4918563
3.3 out of 5 Customer Rating
Requires Certification
Part #K1109093-0
Item #4100057
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing