This product requires certification to purchase.

1.5 1HDL LEV KITC FCT SRST

You last purchased this on
 
Moen

Brecklyn™ 1.5 1HDL LEV KITC FCT SRST

Brand image
You last purchased this on
 
Moen

Brecklyn™ 1.5 1HDL LEV KITC FCT SRST

  • Fast #
  • Part #M87557SRS
  • Item #9432253
  • Manufacturer Part #87557SRS
4.5 out of 5 Customer Rating
1.5 1HDL LEV KITC FCT SRST

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spot Resist™ Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty
  • Requires Certification

Specifications

ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Brecklyn™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connections:
Compression
Faucet Part Type:
Spout
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
Height:
10-39/250 in
Hose Length:
60 in
Installation Type:
Deck Mount
Material:
Zinc
Maximum Temperature:
160
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Spout Swivel:
360°
Spout Type:
Low Arc



Customers Also Bought
1–6 of 18 items
Part #DHL5898PN
Item #7665060
3.7 out of 5 Customer Rating
Requires Certification
Part #KT26439-4-2MB
Item #9274244
5 out of 5 Customer Rating
Requires Certification
Part #H27393821
Item #7503227
5 out of 5 Customer Rating
Requires Certification
Part #DHL70475GL
Item #9258589
4.3 out of 5 Customer Rating
Requires Certification
Part #DEP102157
Item #9797880
3.5 out of 5 Customer Rating
Requires Certification
Part #DRP92044PN
Item #7660820
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M168498
Item #4576922
5 out of 5 Customer Rating
Requires Certification
Part #M142538
Item #3695168
5 out of 5 Customer Rating
Requires Certification
Part #M131380CSL
Item #3978083
5 out of 5 Customer Rating
Requires Certification
Part #M140028
Item #4262841
3.4 out of 5 Customer Rating
Requires Certification
Part #M143530
Item #4077298
4.4 out of 5 Customer Rating
Requires Certification
Part #M136101
Item #3579615
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing