This product requires certification to purchase.

Round Closed Front Toilet Seat in White

You last purchased this on
 
KOHLER

Cachet® Round Closed Front Toilet Seat in White

Brand image
You last purchased this on
 
KOHLER

Cachet® Round Closed Front Toilet Seat in White

  • Fast #
  • Part #K4639-RL-0
  • Item #9855327
  • Manufacturer Part #4639-RL-0
3.6 out of 5 Customer Rating
Round Closed Front Toilet Seat

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl.
  • Ready Latch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit.
  • Quiet-Close round-front seat closes quietly.
  • Grip-Tight bumpers hold seat firmly in place.
  • Contoured seat for user comfort.
  • Color-matched plastic hinges.
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Collection:
Cachet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
16-11/16 in
Height:
1-1/8 in
IAPMO Listed:
Yes
Length:
14-3/16 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/16 in



Customers Also Bought
1–6 of 18 items
Part #K31589-0
Item #9198237
3.6 out of 5 Customer Rating
Requires Certification
Part #K5393-0
Item #7182208
4.5 out of 5 Customer Rating
Requires Certification
Part #K4197-0
Item #3868533
3.3 out of 5 Customer Rating
Requires Certification
Part #K31615-0
Item #8357648
5 out of 5 Customer Rating
Requires Certification
Part #K4387-0
Item #4306557
3.7 out of 5 Customer Rating
Requires Certification
Part #K4467-0
Item #4117514
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K4636-RL-0
Item #9855322
4.1 out of 5 Customer Rating
Requires Certification
Part #K7315-0
Item #5168909
5 out of 5 Customer Rating
Requires Certification
Part #K4636-RL-96
Item #9855316
4.4 out of 5 Customer Rating
Requires Certification
Part #K7673-0
Item #5063109
3.1 out of 5 Customer Rating
Requires Certification
Part #K4731-SC-0
Item #2965031
5 out of 5 Customer Rating
Requires Certification
Part #K4777-0
Item #4113952
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing