15 Amp 120 V 3-Way Switch in White
15 Amp 120 V 3-Way Switch in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Residential 3 way 15A 120VAC
- CO/ALR up to 12 or 10 AWG aluminum
- Thermoplastic toggle and frame
- CSA certified
- UL listed
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120V