This product requires certification to purchase.

15A 120V SPSTSwitch in White

You last purchased this on
 
LEVITON

15A 120V SPSTSwitch in White

Brand image
You last purchased this on
 
LEVITON

15A 120V SPSTSwitch in White

  • Fast #
  • Part #L26512W
  • Item #4055539
  • Manufacturer Part #2651-2W
4.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Residential 15A 120VAC
  • Single pole
  • CO/ALR up to 12 or 10 AWG aluminum
  • Thermoplastic toggle and frame
  • CSA certified
  • UL listed
  • Requires Certification

Specifications

AMP:
15
CSA Certified:
CSA C22.2 No. 111
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Thermoplastic
Number of Pieces:
1 Piece
Product Type:
Switch
UL Listed:
Yes
Volts:
120V



Customers Also Bought
1–6 of 18 items
Part #L26532W
Item #4055536
4.5 out of 5 Customer Rating
Requires Certification
Part #L12650W
Item #4055541
3.1 out of 5 Customer Rating
Requires Certification
Part #LGFNT1W
Item #5134309
4.2 out of 5 Customer Rating
Requires Certification
Part #BNON20
Item #122133
3.1 out of 5 Customer Rating
Requires Certification
Part #S28827455
Item #7255672
4.1 out of 5 Customer Rating
Requires Certification
Part #DIV710KOTN40
Item #1504914
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L14512W
Item #4374368
5 out of 5 Customer Rating
Requires Certification
Part #L5634W
Item #1138626
3.4 out of 5 Customer Rating
Requires Certification
Part #L56012W
Item #4374316
4.5 out of 5 Customer Rating
Requires Certification
Part #LCS3202W
Item #2342725
4.2 out of 5 Customer Rating
Requires Certification
Part #L56042W
Item #1138628
5 out of 5 Customer Rating
Requires Certification
Part #L1755W
Item #3019820
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing