This product requires certification to purchase.

120V Wireless Enabled Pump Alarm

You last purchased this on
 
Liberty Pumps

Standard Alarm Series 120V Wireless Enabled Pump Alarm

  • Fast #
  • Part #LALM2EYE
  • Item #7237659
  • Manufacturer Part #ALM-2-EYE
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Liberty Pumps

Standard Alarm Series 120V Wireless Enabled Pump Alarm

  • Fast #
  • Part #LALM2EYE
  • Item #7237659
  • Manufacturer Part #ALM-2-EYE
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wireless enabled alarm
  • NEMA 1 Indoor rated
  • Free app download
  • Cloud-based system designed exclusively for Liberty Pumps
  • No service or subscription fees (message and data rates may apply)
  • Works through your home's wireless router
  • Optional 3-way switch connectivity
  • Includes NightEye® wireless enabled alarm
  • Requires Certification

Specifications

AMP:
500
Brand Model Compatibility:
Pro370/Pro380 Systems
CSA Certified:
CSA 22.2 No. 205
Collection:
Standard Alarm Series
Color Finish Name:
Black, Green
Cord Length:
20 ft
Decibel Rating (dB):
86 dB
Height:
5 in
Length:
10 in
Material:
Plastic
NEMA:
NEMA 1
Power Source:
Battery, Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
UL 2017
Volts:
115V
Width:
7 in