This product requires certification to purchase.

48 in. 35W LED Integrated Linear Light in White

You last purchased this on
 
Lithonia Lighting

Litepuff 48 in. 35W LED Integrated Linear Light in White

Brand image
You last purchased this on
 
Lithonia Lighting

Litepuff 48 in. 35W LED Integrated Linear Light in White

  • Fast #
  • Part #LFMLL930840
  • Item #4861462
  • Manufacturer Part #FMLL 9 30840
4.8 out of 5 Customer Rating
35W LED Integrated Linear Light in White

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides general illumination in residential and light commercial applications
  • Durable White acrylic diffuser
  • For use in kitchens, offices, utility work areas, stairways and many other rooms
  • Provides low maintenance service with no bulbs to change
  • Lift and shift diffuser allows easy access for cleaning and maintenance
  • Requires Certification
  • Green


Specifications

Ballast Type:
Electronic
Collection:
Litepuff
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Dimmable:
No
ETL Listed:
No
Glass Type:
White Acrylic
Height:
3-1/4 in
Installation Type:
Surface Mount
Length:
48 in
Light Bulb Style:
Tubular
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
3460
Material:
Die Cast Aluminum
Number Of Hours:
50000 h
UL Listed:
Yes
Volts:
120V
Watts:
35 W
Width:
9-1/4 in



Customers Also Bought
1–6 of 18 items
Part #PP72530930K9
Item #7255018
4.5 out of 5 Customer Rating
Requires Certification
Part #L11752BNM4
Item #4861456
4.1 out of 5 Customer Rating
Requires Certification
Part #PP72793030K9
Item #7638910
4.1 out of 5 Customer Rating
Requires Certification
Part #LFMFL30840SATLBN
Item #7036750
4.5 out of 5 Customer Rating
Requires Certification
Part #ASPRL054836L40MV
Item #7541569
4.4 out of 5 Customer Rating
Requires Certification
Part #SS29910
Item #7579530
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LFMVCSL36INMVLT30K
Item #9302677
4.1 out of 5 Customer Rating
Requires Certification
Part #L2628H6
Item #9208589
5 out of 5 Customer Rating
Requires Certification
Part #LFMLWL48840
Item #5130713
5 out of 5 Customer Rating
Requires Certification
Part #LFMLRL1420840M4
Item #4861468
4.4 out of 5 Customer Rating
Requires Certification
Part #LFMLWL24840
Item #5130716
5 out of 5 Customer Rating
Requires Certification
Part #LFMSATL1314830BZAM
Item #7574301
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing