This product requires certification to purchase.

1-1/4 in. Plastic Tag in White (Pack of 25)

You last purchased this on
 
Lucky Line Products

Label-It™ 1-1/4 in. Plastic Tag in White (Pack of 25)

Brand image
You last purchased this on
 
Lucky Line Products

Label-It™ 1-1/4 in. Plastic Tag in White (Pack of 25)

  • Fast #
  • Part #L28329
  • Item #7216371
  • Manufacturer Part #28329
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • More durable than paper, our tag is water-resistant
  • Second hole allows for convenient hanging on hook
  • Tag includes: 1-1/8" recess for our custom die-cut labels or permanent marker write-on space
  • Each tag includes: 3/4" diameter key ring
  • Made in the USA
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Coating:
Plastic
Collection:
Label-It™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/4 in
Door Hardware Type:
Key Tag
Material:
Plastic
Package Quantity:
Pack of 25
Size:
1 in x 1/20 in
Smart Home Enabled:
No
Thickness:
2 mm
UL Listed:
No
Weight:
1 oz
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #PMP4036
Item #7638684
3.9 out of 5 Customer Rating
Requires Certification
Part #K84638514
Item #8764105
4.8 out of 5 Customer Rating
Requires Certification
Part #KSMTCYLRESETCRADLE
Item #4408476
4 out of 5 Customer Rating
Requires Certification
Part #ISC4BR
Item #4896979
4.9 out of 5 Customer Rating
Requires Certification
Part #IKW1BR
Item #4626113
5 out of 5 Customer Rating
Requires Certification
Part #I1646R
Item #4897014
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L4612005
Item #7216377
4 out of 5 Customer Rating
Requires Certification
Part #LUC26000
Item #7216376
5 out of 5 Customer Rating
Requires Certification
Part #L4101005
Item #7216391
5 out of 5 Customer Rating
Requires Certification
Part #L2041010
Item #7216374
3.7 out of 5 Customer Rating
Requires Certification
Part #L28220
Item #7216385
5 out of 5 Customer Rating
Requires Certification
Part #L4103505
Item #7216387
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing