This product requires certification to purchase.

Size M Plastic, Fleece Insulation, Rubber Cuff and Synthetic Leather Palm Reusable Winter Gloves in Grey and Black

You last purchased this on
 
Mechanix Wear

FastFit® Size M Plastic, Fleece Insulation, Rubber Cuff and Synthetic Leather Palm Reusable Winter Gloves in Grey and Black

Brand image
You last purchased this on
 
Mechanix Wear

FastFit® Size M Plastic, Fleece Insulation, Rubber Cuff and Synthetic Leather Palm Reusable Winter Gloves in Grey and Black

  • Fast #
  • Part #MCWKFF58009
  • Item #9607120
  • Manufacturer Part #CWKFF-58-009
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stretch-elastic cuffs create a secure fit to your wrists
  • Water-resistant SoftShell back of hand prevents the cold air from sneaking in
  • Comfortable fleece insulation traps warm air without hindering your dexterity
  • Rugged Armortex® thumb saddle reinforcement
  • Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability
  • Removable spring clip keeps your gloves organized for easy storage
  • Requires Certification

Documents


Specifications

Collection:
FastFit®
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Depth:
1-3/5 in
Glove Size:
M
Glove Type:
Insulated, Winter, Work
Height:
1-3/5 in
Length:
11-2/5 in
Material:
Fleece, Plastic, Rubber, Synthetic Leather, Elastic
Reusable:
Yes
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #MLFF75010
Item #7578623
5 out of 5 Customer Rating
Requires Certification
Part #P251015271
Item #7360147
4.5 out of 5 Customer Rating
Requires Certification
Part #MS5DP05009
Item #9607105
4.5 out of 5 Customer Rating
Requires Certification
Part #MCWKMG58011
Item #9607115
5 out of 5 Customer Rating
Requires Certification
Part #MS4DP05009
Item #9607108
4.8 out of 5 Customer Rating
Requires Certification
Part #S6764
Item #7240526
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 10 items
Part #MLFF75010
Item #7578623
5 out of 5 Customer Rating
Requires Certification
Part #MS5DP05009
Item #9607105
4.5 out of 5 Customer Rating
Requires Certification
Part #MCWKMG58011
Item #9607115
5 out of 5 Customer Rating
Requires Certification
Part #MS4DP05009
Item #9607108
4.8 out of 5 Customer Rating
Requires Certification
Part #MSMP91009
Item #7017484
4.8 out of 5 Customer Rating
Requires Certification
Part #MMF4X75009
Item #7103602
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing