This product requires certification to purchase.

100W 6-Light Medium E-26 Incandescent Chandelier in Natural Brass

You last purchased this on
 
Kichler Lighting

Armstrong™ 100W 6-Light Medium E-26 Incandescent Chandelier in Natural Brass

Brand image
You last purchased this on
 
Kichler Lighting

Armstrong™ 100W 6-Light Medium E-26 Incandescent Chandelier in Natural Brass

  • Fast #
  • Part #KK43095NBR
  • Item #7554151
  • Manufacturer Part #43095NBR
4.5 out of 5 Customer Rating
100W 6-Light Incandescent Chandelier

X Points
Color Finish Name: Natural Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Natural Brass/Black/
  • Safety Rated: ETL_Dry
  • Requires Certification

Recommended Accessories


Specifications

CSA Certified:
No
Collection:
Armstrong™
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Diameter:
20 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
27-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G40
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Plastic, Steel
Material Type:
Polycarbonate
Number of Lights:
6
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
20 in



Customers Also Bought
1–6 of 18 items
Part #KK55102CPZ
Item #9858560
5 out of 5 Customer Rating
Requires Certification
Part #M30303MB
Item #10039705
5 out of 5 Customer Rating
Requires Certification
Part #SS8589
Item #7771921
4.1 out of 5 Customer Rating
Requires Certification
Part #SS21227
Item #9868194
3.2 out of 5 Customer Rating
Requires Certification
Part #MF524WHF
Item #4809631
4.8 out of 5 Customer Rating
Requires Certification
Part #MF727WHF
Item #7884388
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK43119NBR
Item #7165159
4.1 out of 5 Customer Rating
Requires Certification
Part #KK43118BK
Item #7813602
3.4 out of 5 Customer Rating
Requires Certification
Part #KK43196BK
Item #7813643
5 out of 5 Customer Rating
Requires Certification
Part #KK43995NI
Item #7554257
5 out of 5 Customer Rating
Requires Certification
Part #KK43999NI
Item #7281392
5 out of 5 Customer Rating
Requires Certification
Part #KK44168BK
Item #7814000
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing