This product requires certification to purchase.

Lithium-ion 18V Rapid Charger

You last purchased this on
 
Milwaukee®

M18™ Lithium-ion 18V Rapid Charger

Brand image
You last purchased this on
 
Milwaukee®

M18™ Lithium-ion 18V Rapid Charger

  • Fast #
  • Part #M48591802
  • Item #8208420
  • Manufacturer Part #48-59-1802
3.1 out of 5 Customer Rating
18V Rapid Charger

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • REDLINK™ intelligence: Optimizes charge rates based on the battery type and temperature to minimize charge duration and maximize battery lifespan.
  • Internal fan maximizes charger performance
  • 80% charge indicator: the charger slowly flashes green when the battery reaches 80% state of charge
  • Integrated hang holes for wall mounting
  • Includes (2) M18™ Ports
  • Power Source: AC
  • 5 year charger warranty
  • Requires Certification

Specifications

AMP:
5
Battery Size:
18V
Battery Type:
Lithium-ion
Brand Model Compatibility:
M18™
Collection:
M18™
Color Finish Name:
Red, Black
Cord Length:
6 ft
ETL Listed:
No
Height:
3-31/50 in
Length:
10-83/100 in
Material:
Plastic
Number of Batteries Charged at Once:
2
Number of Tools Included:
1
Portable:
Yes
Tool Type:
Rapid Charger
UL Listed:
Yes
Volts:
18V
Weight:
3.54 lb
Width:
7-6/25 in



Customers Also Bought
1–6 of 18 items
Part #M48899212
Item #4824617
5 out of 5 Customer Rating
Requires Certification
Part #M49569295
Item #8035158
3.7 out of 5 Customer Rating
Requires Certification
Part #M48626010
Item #656011
4.8 out of 5 Customer Rating
Requires Certification
Part #DDMAPL4250
Item #8457239
5 out of 5 Customer Rating
Requires Certification
Part #M49220065
Item #26790
3.5 out of 5 Customer Rating
Requires Certification
Part #M48899254
Item #7740394
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48111820
Item #4477834
4.4 out of 5 Customer Rating
Requires Certification
Part #M48591808
Item #7033868
5 out of 5 Customer Rating
Requires Certification
Part #M48111850
Item #4923550
4.5 out of 5 Customer Rating
Requires Certification
Part #M263020
Item #3660216
3.1 out of 5 Customer Rating
Requires Certification
Part #M287220
Item #7809180
4 out of 5 Customer Rating
Requires Certification
Part #M261220
Item #4665067
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing