This product requires certification to purchase.

18V REDLITHIUM™ Battery Pack

You last purchased this on
 
Milwaukee®

M18™ 18V REDLITHIUM™ Battery Pack

Brand image
You last purchased this on
 
Milwaukee®

M18™ 18V REDLITHIUM™ Battery Pack

  • Fast #
  • Part #M48111850
  • Item #4923550
  • Manufacturer Part #48-11-1850
4.5 out of 5 Customer Rating
REDLITHIUM™ Battery Pack

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Redlink™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • Versatility: Powers more than 60 Milwaukee® M18™ cordless power tools
  • Best-in-class construction: Offers long-lasting performance and durability
  • All-weather performance: Delivers fade free power in extreme jobsite conditions
  • Requires Certification

Specifications

AMP:
5
Battery Size:
18V
Battery Type:
REDLITHIUM
Collection:
M18™
Color Finish Name:
Red, Black
Depth:
6-3/4 in
GSA Approved:
No
Height:
3-1/4 in
Length:
6-3/4 in
Material:
Plastic, Metal, Rubber
Tool Type:
Battery Pack
Volts:
18V
Weight:
1.72 lb
Width:
6 in



Customers Also Bought
1–6 of 18 items
Part #M48591812
Item #4338522
3.4 out of 5 Customer Rating
Requires Certification
Part #DDMAPL4070
Item #8457213
3.7 out of 5 Customer Rating
Requires Certification
Part #M48111837
Item #7904409
4 out of 5 Customer Rating
Requires Certification
Part #M49225100
Item #3632253
3.1 out of 5 Customer Rating
Requires Certification
Part #M48112440
Item #4513383
3.4 out of 5 Customer Rating
Requires Certification
Part #M48112401
Item #3461107
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48591802
Item #8208420
3.1 out of 5 Customer Rating
Requires Certification
Part #M48591808
Item #7033868
5 out of 5 Customer Rating
Requires Certification
Part #M48111820
Item #4477834
4.4 out of 5 Customer Rating
Requires Certification
Part #M284820
Item #9767206
4.4 out of 5 Customer Rating
Requires Certification
Part #M264620
Item #4513361
5 out of 5 Customer Rating
Requires Certification
Part #M088420
Item #4822528
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing