This product requires certification to purchase.

18 V Lithium Battery

You last purchased this on
 
Milwaukee®

M18™ 18 V Lithium Battery

  • Fast #
  • Part #M48111820
  • Item #4477834
  • Manufacturer Part #48-11-1820
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

M18™ 18 V Lithium Battery

  • Fast #
  • Part #M48111820
  • Item #4477834
  • Manufacturer Part #48-11-1820
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.5 amp hour - 27 watt hour battery
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • Fuel gauge Onboard: displays remaining runtime for less downtime on the job
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
  • Temperature management system - keeps battery in ideal temperature range to provide maximum life
  • Individual cell monitoring - ensures optimal charge and discharge for maximum life
  • Versatility: powers more than 4 Milwaukee M18™ cordless power tools
  • Best in class construction
  • Integrated weld frame
  • Requires Certification

Specifications

AMP:
1.4
Automatic Shut-Off:
No
Battery Size:
1.4AH, 18V
Battery Type:
REDLITHIUM
CSA Certified:
No
Collection:
M18™
Color Finish Name:
Black, Red
Depth:
7-1/2 in
ETL Listed:
No
GSA Approved:
No
Height:
3-1/2 in
Length:
7-1/2 in
Material:
Plastic, Rubber
Number of Tools Included:
1
Package Quantity:
Pack of 2
Portable:
Yes
Tool Type:
Battery
UL Listed:
No
Volts:
18V
Weight:
0.95 lb
Width:
8-3/4 in