This product requires certification to purchase.

1/8 x 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. x 1/4 in. Hex Twist 10 Piece

You last purchased this on
 
Milwaukee®

Shockwave™ Red Helix™ 1/8 x 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. x 1/4 in. Hex Twist 10 Piece

Brand image
You last purchased this on
 
Milwaukee®

Shockwave™ Red Helix™ 1/8 x 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. x 1/4 in. Hex Twist 10 Piece

  • Fast #
  • Part #M48894633
  • Item #7503860
  • Manufacturer Part #48-89-4633
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Titanium coating for up to 3X life vs. black oxide
  • SHOCKWAVE™ Impact duty, engineered for drills and impacts
  • RED HELIX™ design for Rapid Chip Removal™
  • CHIP BREAKER™ decreased heat buildup
  • 135° split point for precision start no walking
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Bit Sizes:
1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Collection:
Shockwave™ Red Helix™
Color Finish Name:
Silver
Depth:
9-17/20 in
Drill Bit Type:
Twist
Height:
2-7/10 in
Length:
9-17/20 in
Magnetic:
No
Material:
Titanium
Number of Pieces:
10 Piece
Package Quantity:
Piece of 10
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Drill Bit Set
Weight:
0.925 lb
Width:
7-13/20 in



Customers Also Bought
1–6 of 18 items
Part #DPPA2431720
Item #7264612
4.5 out of 5 Customer Rating
Requires Certification
Part #M48899205
Item #4824611
5 out of 5 Customer Rating
Requires Certification
Part #M48207497
Item #4273792
4.1 out of 5 Customer Rating
Requires Certification
Part #M49569300
Item #7607149
4.1 out of 5 Customer Rating
Requires Certification
Part #M48324564
Item #4427310
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48137225
Item #915784
4.3 out of 5 Customer Rating
Requires Certification
Part #M48207601
Item #2028566
5 out of 5 Customer Rating
Requires Certification
Part #M48207431
Item #1313783
5 out of 5 Customer Rating
Requires Certification
Part #M48209006
Item #9051623
5 out of 5 Customer Rating
Requires Certification
Part #M48207080
Item #257408
5 out of 5 Customer Rating
Requires Certification
Part #M48207477
Item #2029948
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing