This product requires certification to purchase.

1 in. Bronze NPT 600# Ball Valve

You last purchased this on
 
Milwaukee Valve

20BS Series 1 in. Bronze NPT 600# Ball Valve

Brand image
You last purchased this on
 
Milwaukee Valve

20BS Series 1 in. Bronze NPT 600# Ball Valve

  • Fast #
  • Part #M20BS0R02LLG
  • Item #4149347
  • Manufacturer Part #3104
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • V-ring stem packing
  • 600 WOG
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
20BS Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style:
2 piece
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1 in



Customers Also Bought
1–6 of 18 items
Part #M20BS0R02LLF
Item #4149330
3.1 out of 5 Customer Rating
Requires Certification
Part #A7010427
Item #164857
5 out of 5 Customer Rating
Requires Certification
Part #A7010707
Item #380337
3.3 out of 5 Customer Rating
Requires Certification
Part #A73A14827
Item #1847814
4 out of 5 Customer Rating
Requires Certification
Part #A701032741
Item #238660
4.4 out of 5 Customer Rating
Requires Certification
Part #A73A14327A
Item #4088426
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MBA480BF
Item #3709072
4.5 out of 5 Customer Rating
Requires Certification
Part #MUPBA480BF
Item #4568199
3.9 out of 5 Customer Rating
Requires Certification
Part #MUPBA475BF
Item #3909453
4 out of 5 Customer Rating
Requires Certification
Part #MBA150HF
Item #1126046
5 out of 5 Customer Rating
Requires Certification
Part #MUPBA100D
Item #3909484
4.4 out of 5 Customer Rating
Requires Certification
Part #MUPBA100P2AK
Item #7165063
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing