Call for Pricing
Call for Pricing
This product requires certification to purchase.
60W 3-Light Vanity Fixture in Matte Black
You last purchased this on
Miseno
60W 3-Light Vanity Fixture in Matte Black
slide 1
You last purchased this on
Miseno
60W 3-Light Vanity Fixture in Matte Black
- Fast #
- Part #FLVL1003MB
- Item #10049913
- Manufacturer Part #FLVL1003MB
3.2 out of 5 Customer Rating
60W Vanity Fixture in Matte Black
X
Points
Call for Pricing
Call for Pricing
Looking for compatible parts?
Purchase history
Miseno
60W 3-Light Vanity Fixture in Matte Black
FLVL1003MB
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
-
Requires Certification
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 21-3/4 in
- Light Bulb Base Type:
- E26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-3/4 in
Customers Also Bought
1–6 of 18 items
Part #PP517009
Item #7315191
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AKNLU14WH
Item #7541876
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AEGRF08LAJD1BK
Item #9699551
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #PP360530SW
Item #956272
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ALWL07483000LAJD1
Item #8949795
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HHLB6099FS1EMWR
Item #8200260
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #C652111AD548
Item #10346590
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FF525MB
Item #10049905
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LPJ126W
Item #4913706
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L88001
Item #4374330
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L88014
Item #4087562
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L80401NW
Item #2342850
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FA80084110KLED6
Item #7261893
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L88003
Item #4374466
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #L80781W
Item #4374432
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #M10284SWBK
Item #9292743
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #D588418
Item #9623349
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #KK45497BK
Item #8129932
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #FF525MB
Item #10049905
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MNO1503C
Item #4848678
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HBD5020X96SS
Item #8261824
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MNO490ECBWH
Item #7919687
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MNO191LZSS
Item #9816129
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HBD5965BK
Item #8261865
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MNO15TFFB
Item #9302665
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MNO1500C
Item #7343682
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MNO281LZSS
Item #10400473
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HBD5000X78SN
Item #8261866
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HBD5030X96BK
Item #8261825
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MMBF080AWH
Item #8940671
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HBD5966BK
Item #8261835
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MNO490CBWH
Item #7919692
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MNOTS250FB
Item #9336799
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HBD5020X78SS
Item #8261791
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #MNO1343LCG
Item #9816115
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #HBD5930BK
Item #8261793
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing