This product requires certification to purchase.

3/4 x 7-22/25 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

You last purchased this on
 
AFX

EGRF Series 3/4 x 7-22/25 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

Brand image
You last purchased this on
 
AFX

EGRF Series 3/4 x 7-22/25 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #AEGRF08LAJD1BK
  • Item #9699551
  • Manufacturer Part #EGRF08LAJD1BK
5 out of 5 Customer Rating
3/4 x 7-22/25 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

Application:
Corridors, General Lighting, Hallways, Kitchen
CEC Compliant:
For Sale in CA
Collection:
EGRF Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
5000
Diameter:
8 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
3/4 in
Installation Type:
Ceiling Mount, Flush Mount, Surface Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1500
Material:
Aluminum, Plastic, Steel
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
Volts:
110/120V
Watts:
15 W
Width:
7-22/25 in



Customers Also Bought
1–6 of 18 items
Part #AEGRF12LAJD1BK
Item #9699419
5 out of 5 Customer Rating
Requires Certification
Part #KK43692BK
Item #9858517
5 out of 5 Customer Rating
Requires Certification
Part #ALGNL4812LAJD4WH
Item #9946721
5 out of 5 Customer Rating
Requires Certification
Part #M10283SWBK
Item #9292734
3.3 out of 5 Customer Rating
Requires Certification
Part #M10284SWBK
Item #9292743
3.3 out of 5 Customer Rating
Requires Certification
Part #KK42121BK
Item #8129784
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AEGRF08LAJD1WH
Item #9699475
4.6 out of 5 Customer Rating
Requires Certification
Part #AEGRF1625LAJD1WH
Item #9699499
4.2 out of 5 Customer Rating
Requires Certification
Part #AEGRF1625LAJD2WH
Item #9699553
4.3 out of 5 Customer Rating
Requires Certification
Part #AEGRF12LAJD1BK
Item #9699419
5 out of 5 Customer Rating
Requires Certification
Part #AOTVF1425LAJD1SB
Item #9172814
5 out of 5 Customer Rating
Requires Certification
Part #ASHAL054840LAJMV
Item #9846014
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing