This product requires certification to purchase.

42 MBH Wall Mount Outdoor Mini-Split Multi-Zone

You last purchased this on
 
Mitsubishi

M-Series 42 MBH Wall Mount Outdoor Mini-Split Multi-Zone

Brand image
You last purchased this on
 
Mitsubishi

M-Series 42 MBH Wall Mount Outdoor Mini-Split Multi-Zone

  • Fast #
  • Part #MMXZSM42NAMHZU1
  • Item #9644875
  • Manufacturer Part #MXZ-SM42NAMHZ-U1
5 out of 5 Customer Rating

X Points
$6,193.53
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable speed inverter-driven compressor
  • Built-in base pan heater
  • Quiet outdoor unit operation, rated sound pressure as low as 50 dB(A)
  • High pressure protection
  • Compressor thermal protection
  • Compressor over current detection
  • Fan motor overheating/voltage protection
  • Hyper-heating performance offers 100% heating capacity at 5°F and 93% heating capacity at -13°F
  • Seacoast protection on heat exchanger and base panel (rated for 2,000 hrs in accordance with ASTM B117 testing)
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
19, 22, 42, 45
Application:
Residential
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
BTU Heat Rating:
48000 Btu/h
CFM:
3885 ft3/min
Collection:
M-Series
Decibel Rating (dB):
54 dB
Depth:
13 in
EER:
13.4
Energy Star Compliant:
Yes
HSPF:
12
Height:
52-11/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
42
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
22
Suction Line (OD):
5/8 in
Tonnage:
3.5 - 5 Ton
Volts:
208/230V
Watts:
7405 W
Weight:
278 lb
Width:
41-11/32 in
Zones:
5



Customers Also Bought
1–6 of 18 items
Part #MPACMKA52BC
Item #8457049
4.4 out of 5 Customer Rating
Requires Certification
Part #MBBE1
Item #7795515
3.6 out of 5 Customer Rating
Requires Certification
Part #MEH05SVZM
Item #7848323
5 out of 5 Customer Rating
Requires Certification
Part #DIVQSMS1202
Item #7261801
4.2 out of 5 Customer Rating
Requires Certification
Part #MADP5834
Item #7637733
3.3 out of 5 Customer Rating
Requires Certification
Part #MEH10SVZM
Item #7848321
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MPACMKA52BC
Item #8457049
4.4 out of 5 Customer Rating
Requires Certification
Part #MADP5834
Item #7637733
3.3 out of 5 Customer Rating
Requires Certification
Part #MEH08SVZM
Item #7848322
4.1 out of 5 Customer Rating
Requires Certification
Part #MBBE1
Item #7795515
3.6 out of 5 Customer Rating
Requires Certification
Part #MPACSDW01RC1
Item #10054814
5 out of 5 Customer Rating
Requires Certification
Part #MEH05SVZM
Item #7848323
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing