This product requires certification to purchase.

12 in. Shower Arm in Chrome

You last purchased this on
 
Moen

12 in. Shower Arm in Chrome

Brand image
You last purchased this on
 
Moen

12 in. Shower Arm in Chrome

  • Fast #
  • Part #M226651
  • Item #3159524
  • Manufacturer Part #226651
5 out of 5 Customer Rating
12 in. Straight Shower Arm

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating Style
  • 12-inch straight shower arm
  • 1/2" IPS connections
  • Designed for hassle-free installation
  • Ideal for overhead rain showerheads
  • Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
GSA Approved:
No
Hardware Included:
Yes
Height:
1/2 in
Installation Type:
Ceiling Mount
MA Approved:
Yes
Material:
Brass
Shower Arm Reach:
12 in
Spout Height:
2-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #MAT2199
Item #950673
3.9 out of 5 Customer Rating
Requires Certification
Part #MAT2199WR
Item #2111930
5 out of 5 Customer Rating
Requires Certification
Part #MA725BN
Item #1869598
4.3 out of 5 Customer Rating
Requires Certification
Part #M137488BL
Item #7339297
4.7 out of 5 Customer Rating
Requires Certification
Part #MS122BG
Item #9553453
4.1 out of 5 Customer Rating
Requires Certification
Part #PFSSE2
Item #2453404
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MCL707BN
Item #4848557
5 out of 5 Customer Rating
Requires Certification
Part #M3858BN
Item #3159392
5 out of 5 Customer Rating
Requires Certification
Part #MUT4620BG
Item #9535617
3.3 out of 5 Customer Rating
Requires Certification
Part #M123815BL
Item #7426398
3.6 out of 5 Customer Rating
Requires Certification
Part #MA720BN
Item #2254485
3.7 out of 5 Customer Rating
Requires Certification
Part #M3892
Item #3526224
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing